-
01018-849BEI Sensors Encoders, H40 SeriesItem Number01018-849MFG Item Number01018-849SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 1,024 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-1024-ABZC-28V/V-SC Shaft Seal Yes Shaft Type Solid Input Voltage 5-28 VDC Output Voltage 5-28 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
924-01018-822BEI Sensors Encoders, H40 SeriesItem Number924-01018-822MFG Item Number924-01018-822SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-500-ABZC-28V/V-SC-S Shaft Seal Yes Shaft Type Solid Input Voltage 5-28 VDC Output Voltage 5-28 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
924-01018-836BEI Sensors Encoders, H40 SeriesItem Number924-01018-836MFG Item Number924-01018-836SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 2,000 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-2000-ABZC-28V/V-SC-S Shaft Seal Yes Shaft Type Solid Input Voltage 5-28 VDC Output Voltage 5-28 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
924-01018-849BEI Sensors Encoders, H40 SeriesItem Number924-01018-849MFG Item Number924-01018-849SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 1024 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-1024-ABZC-28V/V-SC Shaft Seal Yes Shaft Type Solid Input Voltage 5-28 VDC Output Voltage 5-28 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H40A-100-ABC-15V/VBEI Sensors Encoders, H40 SeriesItem NumberH40A-100-ABC-15V/VMFG Item NumberH40A-100-ABC-15V/VSeriesH40Product DescriptionENCODER, 924-01018-568Specifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 5/8 " Shaft Seal Yes Shaft Type Single Ended Bolt Circle 3 " Input Voltage 5-15 VDC Output Voltage 5-15 VDC Electrical Output Type Line Driver Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Heavy Sensing Optical Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H40A-2500-ABC-LED-SC-SBEI Sensors Encoders, H40 SeriesItem NumberH40A-2500-ABC-LED-SC-SMFG Item NumberH40A-2500-ABC-LED-SC-SSeriesH40Product DescriptionENCODERSpecifications
Specifications Resolution (PPR) 2,500 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 5/8 " Shaft Seal Yes Shaft Type Single Ended Bolt Circle 3 " Mating Connector Not Included LED Output Indicator Yes Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Heavy Sensing Optical Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01018-769BEI Sensors Encoders, H40 SeriesItem Number01018-769MFG Item Number01018-769SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-500-ABC-28V/V-SC-S Shaft Seal Yes Shaft Type Solid Input Voltage 5-28 VDC Output Type Quadrature Output Voltage 5-28 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01018-822BEI Sensors Encoders, H40 SeriesItem Number01018-822MFG Item Number01018-822SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 500 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-500-ABZC-28V/V-SC-S Shaft Seal Yes Shaft Type Solid Input Voltage 5-28 VDC Output Voltage 5-28 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01018-836BEI Sensors Encoders, H40 SeriesItem Number01018-836MFG Item Number01018-836SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 2,000 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-2000-ABZC-28V/V-SC-S Shaft Seal Yes Shaft Type Solid Input Voltage 5-28 VDC Output Voltage 5-28 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01018-772BEI Sensors Encoders, H40 SeriesItem Number01018-772MFG Item Number01018-772SeriesH40Product DescriptionOptical Incremental EncoderSpecifications
Specifications Resolution (PPR) 50 Incremental Channels Dual with Complimentary Shaft/Bore Size 5/8 " Model Number H40A-50-ABZC-15V/V-SC Shaft Seal Yes Shaft Type Solid Input Voltage 5-15 VDC Output Voltage 5-15 VDC Termination Side Conduit Bearings Yes Operating Temperature 0-70 °C IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.